Orion™ DO Probe for Lab or Field
Orion™ DO Probe for Lab or Field
Actual product may vary
Thermo Scientific™

Orion™ DO Probe for Lab or Field

Use this dissolved oxygen (DO) probe, featuring automatic temperature compensation and convenient screw-on membrane caps, in the lab or in the field.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnectionsLength (English) Cable
083005MD9-pin MiniDIN4.9 ft.
083010MD9-pin MiniDIN9.8 ft.
083025MD9-pin MiniDIN32.81 ft.
083060MD9-pin MiniDIN65.62 ft.
Catalog number 083005MD
Price (USD)/ Each
1,017.00
Online exclusive
1130.00 
Save 113.00 (10%)
-
Add to cart
Connections:
9-pin MiniDIN
Length (English) Cable:
4.9 ft.
Price (USD)/ Each
1,017.00
Online exclusive
1130.00 
Save 113.00 (10%)
Add to cart
Orion™ DO Probe for Lab or Field
Catalog number083005MD
Price (USD)/ Each
1,017.00
Online exclusive
1130.00 
Save 113.00 (10%)
-
Add to cart

Use the Thermo Scientific™ Orion™ DO Probe for Lab or Field wherever you need durability and accuracy for dissolved oxygen measurements. This instrument features automatic temperature compensation and convenient screw-on membrane caps.

Orion DO Probe Orion 083005A is used with Orion 830A, 835A meters. Cable length: 1.5m, 8-pin waterproof DIN connection.

Orion DO Probe Orion 083010A is used with Orion 862A meter. Cable length: 3m, 8-pin waterproof DIN connection.

Orion DO Probe Orion 083005D is used with Orion 810Aplus, 850Aplus meters. Cable length: 1.5m, 8-pin DIN connection.

Orion DO Probe Orion 083005MD is used with Orion Star™ Series meters. Cable length: 1.5m, 9-pin MiniDIN connector.

Orion DO Probe Orion 083010MD: Cable length: 3m, 9-pin MiniDIN connector.

Orion DO Probe Orion 083025MD: Cable length: 10m, 9-pin MiniDIN connector.

Orion DO Probe Orion 083060MD; Cable length: 20m, 9-pin MiniDIN connector.

Recommended for:

For laboratory/field

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.

Specifications
DescriptionReduce probe servicing time and eliminate assembly problems
Drift∼0.1%/day
Length (English) Cable4.9 ft.
Length (Metric) Cable1.5 m
Max. Overpressure6 bar
Min. Sample Flow10 cm/sec.
Oxygen Consumption0.008μg/h (mg/L)-1 at 20°C
Response Time90% of final value in 10 sec.
Sensor TypesDual Thermally Separated
Connections9-pin MiniDIN
For Use With (Equipment)Orion Star Series Meters
TypeDO Probe, Mini-DIN Connector
Storage Requirements-5°C to +50°C
Temperature (Metric) Operating0°C to 50°C
Unit SizeEach