Acclaim™ Surfactant Plus HPLC Columns
Acclaim™ Surfactant Plus HPLC Columns
Thermo Scientific™

Acclaim™ Surfactant Plus HPLC Columns

Use for simultaneous separation of anionic, nonionic, cationic, and amphoteric surfactants with CAD and LC-MS detection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
08277310 mm4.6 mm5 μm
078950150 mm4.6 mm3 μm
078951150 mm3 mm3 μm
078952100 mm3 mm3 μm
078953250 mm2.1 mm3 μm
078954150 mm2.1 mm3 μm
078955100 mm2.1 mm3 μm
07895910 mm3 mm5 μm
07896010 mm2.1 mm5 μm
082767250 mm4.6 mm5 μm
082768150 mm4.6 mm5 μm
078956150 mm4 mm5 μm
Catalog number 082773
Price (USD)/ Pack of 2
237.31
Add to cart
Length (Metric):
10 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Price (USD)/ Pack of 2
237.31
Add to cart
Acclaim™ Surfactant Plus HPLC Columns
Catalog number082773
Price (USD)/ Pack of 2
237.31
-
Add to cart
For surfactant analysis using high-sensitivity detection, the column of choice is the Thermo Scientific™ Acclaim™ Surfactant Plus LC Columns. This new generation of high-efficiency silica-based columns features exceptionally low bleed for use with charged aerosol detectors (CAD) and mass spectrometers (MS). The columns provide selectivity similar to the Acclaim Surfactant columns for sensitive separation of a wide variety of surfactants. The advanced surface chemistry provides both reversed-phase and anion-exchange retention mechanisms and significantly improves the resolution of surfactants.
Product Features:

Improved Performance, Versatility, and Throughput for Surfactant Analysis

  • Ideal selectivity for simultaneous separation of anionic, nonionic, cationic, and amphoteric surfactants
  • Resistant to dewetting under highly aqueous mobile phase conditions
  • Excellent resolution between strongly hydrophilic compounds, such as isomers of xylene sulfonate
  • Compatible with evaporative light scattering detectors (ELSD), suppressed conductivity detectors (SCD), and UV-Vis detectors (UV)
  • Rugged separations under a variety of conditions
  • Nonmetallic Thermo Scientific™ PEEK™ hardware is available for best compatibility with Thermo Scientific™ Dionex™ ion chromatography systems
  • Available in 3.0 and 5.0μm particle sizes and 2.1, 3.0, 4.0 (PEEK body), and 4.6mm diameters, with 100, 150, and 250mm lengths

About the Family of Acclaim Specialty HPLC Columns

Acclaim Specialty Columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge
Diameter (Metric)4.6 mm
Length (Metric)10 mm
Max. Pressure6000 psi (415 bar)
Particle Size5 μm
pH2.5 to 7.5
Pore Size120 Å
Surface Area300 m²/g
Temperature50°C
USP TypeL78
Stationary PhaseProprietary
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Column TypeSpecialty/Application Specific
EndcappedYes
PhaseReversed Phase and Ion Exchange
TypeGuard Cartridge
Unit SizePack of 2