Catalog Number | Column Type | Diameter (Metric) | Length (Metric) |
---|---|---|---|
076026 | Analytical Column | 4 mm | 250 mm |
076028 | Analytical Column | 2 mm | 250 mm |
076029 | Guard Column | 2 mm | 50 mm |
076027 | Guard Column | 4 mm | 50 mm |
Separate polar amines with the Thermo Scientific™ Dionex™ IonPac™ CS19 Cation-Exchange Column. This high-capacity, carboxylate-functionalized column is specifically optimized for the separation of common cations, small polar amines, and moderately hydrophobic and polyvalent cations using simple aqueous eluents and elevated temperatures. The column is ideal for analysis of power plant waters treated with ammonium, morpholine, or ethanolamine and can also be used to analyze chemical additives, chemical process solutions, scrubber solutions, personal care products, and food samples.