Acclaim™ Carbamate HPLC Columns
Acclaim™ Carbamate HPLC Columns
Actual product may vary
Thermo Scientific™

Acclaim™ Carbamate HPLC Columns

Achieve baseline separation of carbamate specified in U.S. EPA Method 531.2 with high-efficiency Thermo Scientific™ Acclaim™ Carbamate LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
072926150 mm3 mm3 μm
072924250 mm4.6 mm5 μm
Catalog number 072926
Price (USD)/ Each
987.51
Add to cart
Length (Metric):
150 mm
Diameter (Metric):
3 mm
Particle Size:
3 μm
Price (USD)/ Each
987.51
Add to cart
Acclaim™ Carbamate HPLC Columns
Catalog number072926
Price (USD)/ Each
987.51
-
Add to cart
Achieve baseline separation of carbamate pesticides (N-methylcarbamate and N-methylcarbamoyloxime pesticides) specified in U.S. EPA Method 531.2 by using Thermo Scientific™ Acclaim™ Carbamate LC Columns. These high-efficiency columns are compatible with both binary (methanol/water) and ternary (acetonitrile/methanol/water) mobile phase gradients for greater flexibility. Use these extremely low bleed columns with either LC/post-column derivatization/fluorescence or LC/MS detection for the ultimate sensitivity.

Multiple Column Formats Meet Your Specific Analysis Needs

  • 5μm, 4.6 × 250mm Column: Sets the standard for the highest resolution with post-column reaction (PCR) and fluorescence detection (FLD)
  • 3μm, 4.6×150mm Column: Saves time and increases sample throughput
  • 3μm, 3.0×150mm Column: Saves time and reduces solvent consumption
  • 3μm, 2.1×150mm Column: Suited for LC/MS, to achieve the lowest possible detection limits 
  • Two RSLC, 2.2μm Columns (2.1×100mm and 2.1×150mm): Provide high-resolution, high-throughput separations

About the Family of Acclaim Specialty HPLC Columns

Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease of use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes 
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryProprietary Alkyl Group
Column FormatAnalytical Column
Diameter (Metric)3 mm
Flow Rate0.4 to 0.8 mL/min
For Use WithLC/MS
Length (Metric)150 mm
Max. Pressure6500 psi (450 bar)
Particle ShapeSpherical
Particle Size3 μm
pH3 to 7
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
Stationary PhaseProprietary
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Column TypeSpecialty/Application Specific
EndcappedYes
TypeAnalytical Column
Unit SizeEach