Catalog Number | Column Type | Diameter (Metric) | Length (Metric) |
---|---|---|---|
072064 | Analytical Column | 0.4 mm | 250 mm |
062885 | Analytical Column | 4 mm | 250 mm |
062886 | Analytical Column | 2 mm | 250 mm |
062887 | Guard Column | 4 mm | 50 mm |
062888 | Guard Column | 2 mm | 50 mm |
072065 | Guard Column | 0.4 mm | 50 mm |
The Dionex IonPac AS19 Capillary column is packed with the same material as the equivalent standard bore version (providing the same performance as a 4 mm column), but requires only 1/100th the eluent flow rate. The capillary format provides the advantage of significantly reduced eluent consumption, which helps reduce operating costs.
Superior Chromatographic PerformanceThe key application for this column is the determination of trace bromate in drinking water matrices using a potassium hydroxide gradient with suppressed conductivity detection. The column's selectivity ensures that bromate can be quantified at low μg/L concentrations using suppressed conductivity detection even in the presence of very high concentrations of chloride, sulfate, and carbonate.