Catalog Number | Column Type | Diameter (Metric) | Length (Metric) |
---|---|---|---|
064141 | Analytical Column | 4 mm | 250 mm |
064137 | Analytical Column | 2 mm | 250 mm |
064135 | Guard Column | 2 mm | 50 mm |
064139 | Guard Column | 4 mm | 50 mm |
Designed specifically for compliance monitoring of inorganic anions in accordance with U.S. EPA Methods 300.0 (A), the Thermo Scientific™ Dionex™ IonPac™ AS22 IC Columns provide fast analysis of drinking water, ground water and wastewater. With the Dionex IonPac AS22 column, using a simple isocratic carbonate/bicarbonate eluent, common inorganic anions can be quickly separated in a variety of sample matrices including drinking water, wastewater, process streams, and scrubber solutions.
Multiple Formats Available for Application Flexibility
Note: For simple, accurate eluent preparation, use the IonPac AS22 Eluent Concentrate.