Catalog Number | Particle Size | Diameter (Metric) | Length (Metric) |
---|---|---|---|
062998 | 8 μm | 4 mm | 50 mm |
063000 | 8 μm | 4 mm | 250 mm |
063421 | 8 μm | 9 mm | 250 mm |
063425 | 8 μm | 2 mm | 250 mm |
063419 | 8 μm | 9 mm | 50 mm |
063423 | 8 μm | 2 mm | 50 mm |
082510 | 4 μm | 4.6 mm | 250 mm |
082509 | 4 μm | 4.6 mm | 150 mm |
082508 | 4 μm | 4.6 mm | 50 mm |
088781 | 8 μm | 22 mm | 250 mm |
088780 | 8 μm | 22 mm | 50 mm |
Enjoy strong anion exchange for high-resolution analysis and purification of synthetic oligonucleotides with Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns.