Specifications
Column TypeGuard Column
DescriptionFast Anion IIIA; 3 x 50 mm
Column Capacity1 μeq
For Use With (Application)Anion Exchange
For Use With (Equipment)Eluent Generator
HydrophobicityUltralow
Max. Pressure3000 psi (207 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size11 μm
Stationary PhaseMicroporous Resin
FormatMicrobore
Length (Metric)50 mm
Diameter (Metric)3 mm
Unit SizeEach 1