Dionex™ CarboPac™ PA10 IC Columns
Dionex™ CarboPac™ PA10 IC Columns
Actual product may vary
Thermo Scientific™

Dionex™ CarboPac™ PA10 IC Columns

For isocratic separations of mono- and disaccharides in foods, drugs, and plants, Thermo Scientific™ Dionex™ CarboPac™ PA10 Capillary, Analytical & Guard Columns provide superior selectivity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)Diameter (Metric)
046115Guard Column50 mm4 mm
057180Analytical Column250 mm2 mm
057181Guard Column50 mm2 mm
046110Analytical Column250 mm4 mm
Catalog number 046115
Price (USD)/ Each 1
548.00
Add to cart
Column Type:
Guard Column
Length (Metric):
50 mm
Diameter (Metric):
4 mm
Price (USD)/ Each 1
548.00
Add to cart
Dionex™ CarboPac™ PA10 IC Columns
Catalog number046115
Price (USD)/ Each 1
548.00
-
Add to cart
For isocratic separations of mono- and disaccharides in foods, drugs, and plants, the Thermo Scientific™ Dionex™ CarboPac™ PA10 IC Columns provide superior selectivity. Combined with pulsed amperometric detection (PAD), this anion-exchange column delivers high-resolution separations. It is an ideal choice for separating mono- and disaccharides in mammalian glycoproteins. The column efficiently resolves fucose from the system void and from protein hydrolysate interferents. Oxygen elutes after mannose, eliminating interference with monosaccharides.
Dionex CarboPac PA10 Columns consist of 10μm diameter nonporous beads covered with a fine latex of functionalized Thermo Scientific™ Dionex™ MicroBead™ resin. This pellicular resin structure permits excellent mass transfer, resulting in high-resolution chromatography and rapid re-equilibration.

Sensitive Analysis of Mono- and Disaccharides
  • Ideal for the quantification of acidic, neutral, and aminomonosaccharides
  • Well suited for separation of sialic acids when sodium acetate added to the eluent
  • Simple isocratic separations
  • No derivatization required
  • Gradient compatible
  • Available in microbore and standard bore formats

About the Dionex CarboPac Family of Columns

The Dionex CarboPac family offers a selection of ion chromatography (IC) columns, each optimized for a different class of carbohydrates. Combined with PAD, which provides a means to detect carbohydrates without derivatization, these columns support simple, reliable techniques to separate sugar alcohols, mono- and disaccharides, and poly- and oligosaccharides.

Dionex CarboPac columns provide high-resolution separations of:

  • Glycoprotein oligosaccharides and complex carbohydrates from dietary fiber, including fructans, maltodextrins, and amylopectins
  • Monosaccharides, such as those obtained from glycoprotein hydrolysates or plant hydrolysates
  • Mono- and disaccharides
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column TypeGuard Column
Column Capacity20 μeq
Flow Rate1.0 mL/min.
For Use With (Application)Carbohydrate Analysis
For Use With (Equipment)HPAE-PAD
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, Up to 90% of Common HPLC Solvents
Particle Size10 μm
Stationary PhaseCarboPac PA10
FormatStandard Bore
Length (Metric)50 mm
Diameter (Metric)4 mm
Unit SizeEach 1