Catalog Number | Length (Metric) | Diameter (Metric) | Column Type |
---|---|---|---|
046104 | 50 mm | 4 mm | Guard Column |
046100TS also known as 046100 | 250 mm | 4 mm | Analytical Column |
052576 | 250 mm | 2 mm | Analytical Column |
052836 | 50 mm | 2 mm | Guard Column |
Determine common transition and lanthanide metals simultaneously in less than 11 minutes with the Thermo Scientific™ Dionex™ IonPac™ CS5A column. This is a high-resolution column designed for accurate determination of transition and lanthanide metals in a variety of sample matrices. The Dionex IonPac CS5A column, in combination with postcolumn derivitization for visible detection at 530nm, provides a sensitive and selective method for transition metal analysis.