Medium capacity anion-exchange column using a carbonate/bicarbonate eluent for separating inorganic anions and oxyhalides, such as bromate, in environmental waters.
Catalog Number | Column Type | Diameter (Metric) | Length (Metric) |
---|---|---|---|
046034 | Analytical Column | 4 mm | 200 mm |
046055 | Analytical Column | 2 mm | 200 mm |
046056 | Guard Column | 2 mm | 50 mm |
079801 | Guard Column | 4 mm | 50 mm |
Separate inorganic anions and oxyhalides, such as chlorite and bromate, in environmental samples. The Thermo Scientific™ Dionex™ IonPac™ AS12A Analytical and Guard Columns resolve trace chloride and sulfate in high-carbonate samples and meet or exceed the requirements of U.S EPA Methods 300.0 (A) and (B). However, the advanced, high-capacity IonPac AS23 Carbonate Eluent Anion-Exchange column is recommended for determination of oxyhalides and inorganic anions, such as trace bromate, in ozonated drinking water.