Catalog Number | Measurement Ranges | Connector Types | For Use With (Equipment) |
---|---|---|---|
011510MD | 10 μS/cm to 200 mS/cm | 8-pin Mini-DIN | Orion Star Series Meters |
011050MD | 1 μS/cm to 20 mS/cm | Mini-DIN | Orion Star Series Meters |
013016MD | 0.01 to 300 μS/cm | Mini-DIN | Orion Star Series Meters |
018020MD | 10 μS/cm to 2000 mS/cm | Mini-DIN | Orion Star Series Meters |
Features
These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.
013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly . 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases. 011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.
Solutions required
Standards
011008 100 µS/cm conductivity/TDS standard, 5 x 60 mL bottles
01100910 147 µS/cm conductivity standard, 10 pouches
011007 1413 µS/cm conductivity/TDS standard, 5 x 60 mL bottles
01100710 1413 µS/cm conductivity/TDS standard, 10 pouches
011006 12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles
01100610 12.9 mS/cm conductivity/TDS standard, 10 pouches
011005 111 mS/cm conductivity standard, 5 x 60 mL bottles
01100510 111 mS/cm conductivity standard, 10 pouches
Conditioning solution
011001 Conditioning solution for 011050MD conductivity cells
Accessories
013017 Replacement flow cell
Items included
011050MD 011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle
011001 Conditioning solution, 60 mL 1 bottle
011510MD 011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle
011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle
013016MD 011008 100 µS/cm conductivity/TDS standard, 60 mL 1 bottle
013017 Replacement flow cell
Warranty period
12 months from date of purchase